This item is Discontinued.

No Product Image Available

18 in x 25 in x 2 in Pleated Air Filter, MERV 10 (Discontinued)

  • Mfr # WY-0KSY-7
  • Zoro # G207314112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0KSY-7
Zoro #
G207314112
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
18x25x2
Nominal Height
18 in
Nominal Width
25 in
Nominal Depth
2 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Replacement For FILTER 18X25X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 175 X 245 X 175 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.