This item is Discontinued.

No Product Image Available

18 in x 30 in x 1 in Pleated Air Filter, MERV 14 (Discontinued)

  • Mfr # WY-0KVF-6
  • Zoro # G707314124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0KVF-6
Zoro #
G707314124
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
18x30x1
Nominal Height
18 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

The ILC - WY-0KVF-6 is a Pleated Air Filter, an essential component in heating and cooling systems. It's designed to capture dust, pollen, and other airborne particles to enhance indoor air quality while safeguarding the system's equipment from potential damage caused by these particulates. Regular replacement of this filter ensures optimal performance of the HVAC system and contributes to maintaining a healthy environment for industry professionals.
Key features include:

  • Nominal Filter Size: With dimensions of 18 in x 30 in x 1 in, it fits specific equipment or systems that require filters of this size.

  • Performance Rating: The MERV 14 rating indicates its high efficiency at trapping airborne particles such as dust, pollen, mold spores among others; higher MERV ratings denote superior filtration performance.
    Please note that regular replacement is necessary for maintaining optimal function and protection against airborne contaminants.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.