Shop ILC
See all product information
Create Account
3D Scope 300W Xenon Replacement 300WW Xenon Lamp - 6000LM, 1000HR Life
Mfr # 300W XENON BARE LAMP ONLY
Zoro # G802962053
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Voltage
14
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300W XENON BARE LAMP ONLY
- Zoro #
- G802962053
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 300
Description
The ILC replacement xenon lamp is a direct-fit replacement for 3D SCOPE 300W XENON BARE LAMP ONLY. Rated at 300WW, 6000 lumens for bright, consistent illumination. With a rated life of 1000 hours, this lamp delivers dependable long-term performance and reduced replacement frequency. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.