Shop ILC
See all product information
Create Account
3S Vision LED Daylite Replacement 7.4V 2.6AH Battery
Mfr # LED DAYLITE BATTERY
Zoro # G022798630
product price:Â
$
47.99
/ea
Key Features
Capacity - Batteries
2.6 Ah
Type
Li-ion
Color
Blue
Voltage - Batteries
7.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED DAYLITE BATTERY
- Zoro #
- G022798630
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 2.6 Ah
- Type
- Li-ion
- Color
- Blue
- Voltage - Batteries
- 7.4V
- Item
- Battery
Description
The ILC replacement rechargeable battery is a direct-fit replacement for 3S VISION LED DAYLITE BATTERY. This battery is rated at 7.4V, 2.6Ah capacity for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material