Shop ILC
See all product information
Create Account
Alula RE030 BATTERY
Mfr # RE030 BATTERY
Zoro # G622798535
product price:Â
$
29.59
/ea
Key Features
Type
Ni-MH
Capacity - Batteries
2 Ah
Voltage - Batteries
6V
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE030 BATTERY
- Zoro #
- G622798535
- UPC #
- -
- Country of Origin
- China
- Type
- Ni-MH
- Capacity - Batteries
- 2 Ah
- Item
- Battery
- Voltage - Batteries
- 6V
- Color
- Green
Description
This replacement battery for the Alula RE030 delivers reliable, long-lasting power to keep your wireless security devices operating at peak performance. Built for consistent output and dependable durability, it ensures uninterrupted system protection with minimal maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.