Shop ILC
See all product information
Create Account
Anbernic YLM-ANBERNIC BATTERY
Mfr # YLM-ANBERNIC BATTERY
Zoro # G622798399
product price:Â
$
25.85
/ea
Key Features
Voltage - Batteries
3.8V
Color
Black
Type
Li-Polymer
Capacity - Batteries
3.25 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YLM-ANBERNIC BATTERY
- Zoro #
- G622798399
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 3.8V
- Color
- Black
- Type
- Li-Polymer
- Capacity - Batteries
- 3.25 Ah
- Item
- Battery
Description
This replacement battery for the Anbernic YLM-ANBERNIC provides steady, long-lasting power to keep your handheld gaming device performing reliably. Built for durability and consistent output, it ensures extended playtime and dependable functionality with minimal maintenance.