Shop ILC
See all product information
Create Account
BANG & OLUFSEN BEOPLAY A1 2ND GEN BATTERY
Mfr # BEOPLAY A1 2ND GEN BATTERY
Zoro # G922798341
product price:Â
$
66.39
/ea
Key Features
Capacity - Batteries
3.4 Ah
Voltage - Batteries
7.4V
Type
Li-ion
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEOPLAY A1 2ND GEN BATTERY
- Zoro #
- G922798341
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 3.4 Ah
- Voltage - Batteries
- 7.4V
- Type
- Li-ion
- Color
- Black
- Item
- Battery
Description
This replacement battery for the Bang & Olufsen Beoplay A1 2nd Gen delivers reliable, long-lasting power to keep your portable speaker performing at its best. Designed for durability and consistent output, it ensures extended playtime and dependable audio performance wherever you go.