Shop ILC
See all product information
Create Account
BISSELL 2554 BATTERY
Mfr # 2554 BATTERY
Zoro # G922917612
product price:Ā
$
123.99
/ea
Free Shipping & Returns
Key Features
Voltage
36V
Color
Black
Type
Li-ion
Vacuum Capacity
2.5 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2554 BATTERY
- Zoro #
- G922917612
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 36V
- Item
- Battery
- Color
- Black
- Type
- Li-ion
- Vacuum Capacity
- 2.5 Ah
Description
This replacement battery for the Bissell 2554 provides strong, longālasting power to keep your cordless vacuum running at peak performance. Designed for durability and consistent output, it ensures extended cleaning time and reliable suction with minimal downtime.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.