Shop ILC
See all product information
Create Account
BLACK & DECKER 14.4V DUSTBUSTER BATTERY
Mfr # 14.4V DUSTBUSTER BATTERY
Zoro # G022798289
product price:Â
$
64.59
/ea
Key Features
Type
Ni-CD
Vacuum Capacity
2 Ah
Color
Blue
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14.4V DUSTBUSTER BATTERY
- Zoro #
- G022798289
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Ni-CD
- Item
- Battery
- Vacuum Capacity
- 2 Ah
- Color
- Blue
- Voltage
- 14.4V
Description
This replacement battery for the Black & Decker 14.4V Dustbuster delivers strong, reliable power to keep your handheld vacuum operating at full suction. Built for durability and consistent output, it ensures extended cleaning performance with minimal downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.