Shop ILC
See all product information
Create Account
BISSELL 3797V 4AH BATTERY
Mfr # 3797V 4AH BATTERY
Zoro # G122917573
product price:Ā
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Type
Li-ion
Voltage
24V
Vacuum Capacity
4 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3797V 4AH BATTERY
- Zoro #
- G122917573
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Type
- Li-ion
- Voltage
- 24V
- Vacuum Capacity
- 4 Ah
- Item
- Battery
Description
This replacement battery for the Bissell 3797V 4Ah delivers powerful, longālasting energy to keep your cordless vacuum operating at peak suction strength. Built for durability and consistent output, it ensures extended cleaning time and dependable performance with minimal downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.