Shop ILC
See all product information
Create Account
BLACK & DECKER 90558173 BATTERY
Mfr # 90558173 BATTERY
Zoro # G622799242
product price:Â
$
98.99
/ea
Key Features
Vacuum Capacity
2 Ah
Type
Ni-CD
Color
Blue
Voltage
15.6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90558173 BATTERY
- Zoro #
- G622799242
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Vacuum Capacity
- 2 Ah
- Type
- Ni-CD
- Color
- Blue
- Voltage
- 15.6V
Description
This replacement battery for the Black & Decker 90558173 delivers reliable, long-lasting power to keep your cordless vacuum or tool operating at peak performance. Built for durability and consistent output, it ensures dependable runtime and minimizes downtime during everyday use.