Shop ILC
Create Account
Replacement Vacuum Cleaner Battery, 25.2V, 3200mAh
Mfr # Airrobo N18650CP 4S1P PCM3200 BATTERY
Zoro # G522904227
product price:Â
$
71.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Airrobo N18650CP 4S1P PCM3200 BATTERY
- Zoro #
- G522904227
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery pack is engineered specifically for Airrobo T20+ and compatible Airrobo robot vacuum models. It features a 4S1P (4 series, 1 parallel) lithium-ion cell configuration with an integrated protection circuit module (PCM) designed to safeguard against overcharge, over-discharge, and short-circuit conditions. The pack delivers 25.2V nominal output with 3200mAh capacity, providing reliable power for extended cleaning cycles in commercial and residential vacuum applications. The battery utilizes high-quality Li-ion technology selected for its superior energy density, extended cycle life, and consistent performance across repeated charging cycles. The integrated PCM ensures safe operation and extends battery longevity by regulating charging parameters and preventing potentially damaging electrical conditions. This makes it an ideal replacement option for facilities managing robotic cleaning equipment that require dependable, long-lasting power solutions. Installation is straightforward for qualified technicians and maintenance personnel. This replacement battery maintains compatibility with original equipment specifications, making it a practical alternative to OEM batteries while supporting cost-effective equipment maintenance programs. The sealed design provides durability in various indoor environments typical of commercial cleaning applications. Ideal for property management companies, cleaning service providers, facilities managers, and maintenance departments seeking reliable replacement batteries for their Airrobo vacuum fleet. This battery pack is particularly suited for high-use environments where consistent performance and equipment uptime are critical operational requirements.