Shop ILC
See all product information
Create Account
Burton Replacement Part
Mfr # SE50LR1
Zoro # G003214272
product price:Â
$
26.39
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE50LR1
- Zoro #
- G003214272
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3500
Description
The ILC replacement part is a direct-fit replacement for BURTON SE50LR1. Manufactured to meet or exceed original equipment specifications for reliable performance. Designed as a direct-fit replacement that installs without modifications.