Shop ILC
See all product information
Create Account
Burton Replacement Part
Mfr # SUPER EXAM 50 LED
Zoro # G703214251
product price:Â
$
25.55
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPER EXAM 50 LED
- Zoro #
- G703214251
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Color Temperature
- 3500
- Wattage Equivalency
- 50
Description
The ILC replacement part is a direct-fit replacement for BURTON SUPER EXAM 50 LED. Manufactured to meet or exceed original equipment specifications for reliable performance. Designed as a direct-fit replacement that installs without modifications.