Shop ILC
See all product information
Create Account
Can-am Spyder Rs/gs 1000 CC Year 2013 Rear Turn Signal light bulb lamp, 10PK
Mfr # SPYDER RS/GS 1000 CC YEAR 2013 REAR TURN SIGNAL C
Zoro # G710141212
product price:Â
$
106.99
/pk of 10, $10.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAU15S
Bulb Shape
S8
Voltage
12 V
Watts
21 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPYDER RS/GS 1000 CC YEAR 2013 REAR TURN SIGNAL C
- Zoro #
- G710141212
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAU15S
- Bulb Shape
- S8
- Voltage
- 12 V
- Watts
- 21 W
Description
Replacement for Can-am Spyder Rs/gs 1000 CC Year 2013 Rear Turn Signal replacement light bulb lamp 10 Pack