Shop ILC
See all product information
Create Account
CATERPILLAR C15 ACERT YEAR 2014 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES Heavy Duty Replacemennt
Mfr # CATERPILLAR C15 ACERT 2014 1.25 INCH OIL FILLER CA
Zoro # G522879921
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4 inch
Type
Aftermarket replacement (non-OEM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CATERPILLAR C15 ACERT 2014 1.25 INCH OIL FILLER CA
- Zoro #
- G522879921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 1-1/4 inch
Details
- Type
- Aftermarket replacement (non-OEM)
Description
This 1.25 inch oil filler cap is a high-quality aftermarket replacement designed for Caterpillar C15 ACERT engines from 2004 to current year models. Engineered to meet the demands of heavy-duty industrial and commercial applications, this cap provides reliable sealing performance to protect your engine's lubrication system from contamination and fluid loss. The cap features precision construction to ensure a secure fit on any engine equipped with a 1.25 inch diameter oil filler opening, making it compatible with the Caterpillar C15 ACERT and other engines utilizing the same specification. This universal compatibility extends its application across various industrial equipment, trucks, and machinery platforms where proper oil containment is critical. Built with durable materials engineered for longevity, this replacement cap withstands the rigorous conditions of industrial operation including temperature fluctuations and constant vibration. The design prioritizes functionality while offering a professional appearance suitable for fleet maintenance and equipment upkeep. This aftermarket replacement part is sold individually and serves as an economical solution for routine maintenance and emergency replacement needs. Whether you operate a single engine or manage a fleet of heavy equipment, this oil filler cap ensures consistent engine protection and performance. Ideal for fleet maintenance departments, equipment operators, and industrial mechanics seeking cost-effective replacement components that deliver OEM-equivalent performance without the premium pricing of original equipment. Original Model: CATERPILLAR C15 ACERT YEAR 2014 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES