Shop ILC
See all product information
Create Account
Chevrolet / Chevy Caprice V8 6.0l 765cca Police Headlight High Year2013 light bulb lamp
Mfr # CAPRICE V8 6.0L 765CCA POLICE HEADLIGHT HIGH YEA
Zoro # G102965174
product price:Â $34.95
/eaKey Features
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAPRICE V8 6.0L 765CCA POLICE HEADLIGHT HIGH YEA
- Zoro #
- G102965174
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Chevrolet / Chevy Caprice V8 6.0l 765cca Police Headlight High Year2013 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.