Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 1994 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT
Mfr # T800 YR1994 4X6IN RECT HAL LOW BEAM H4656 HDLT
Zoro # G822798779
product price:Â
$
47.95
/ea
Key Features
Watts
35 W
Voltage
12 V
Overall Length
4 in
Bulb Type
Halogen
Bulb Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T800 YR1994 4X6IN RECT HAL LOW BEAM H4656 HDLT
- Zoro #
- G822798779
- UPC #
- -
- Country of Origin
- China
- Watts
- 35 W
- Voltage
- 12 V
- Bulb Type
- Halogen
- Bulb Shape
- Rectangle
- Item
- Headlight
Description
Replacement 4 x 6-inch rectangular halogen low-beam headlight (H4656) designed for 1994 Kenworth T800 models, delivering dependable illumination and proper beam pattern. Built to OEM specifications, it provides a direct fit to restore headlight performance, visibility, and the trucks original appearance.