Shop ILC
See all product information
Create Account
Chevrolet / Chevy Corvette Z52 V8 6.2l 590cca Headlight High Year2013 light bulb lamp
Mfr # CORVETTE Z52 V8 6.2L 590CCA HEADLIGHT HIGH YEAR2
Zoro # G602964967
product price:Â
$
24.35
/ea
Key Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Voltage
12
Watts
65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CORVETTE Z52 V8 6.2L 590CCA HEADLIGHT HIGH YEAR2
- Zoro #
- G602964967
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 65
- Voltage
- 12
- Watts
- 65
Description
Replacement for Chevrolet / Chevy Corvette Z52 V8 6.2l 590cca Headlight High Year2013 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.