Shop ILC

Chevrolet/Chevy Captiva Sport Year 2015 Rear Side Marker Light White LED light bulb lamp

  • Mfr # CAPTIVA SPORT YEAR 2015 REAR SIDE MARKER LIG

  • Zoro # G102864552


product price: 
$
18.85
/ea

Key Features

Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAPTIVA SPORT YEAR 2015 REAR SIDE MARKER LIG
Zoro #
G102864552
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36

Description

Replacement for Chevrolet / Chevy Captiva Sport Year 2015 Rear Side Marker Light White LED Replacement replacement light bulb lamp

Ratings & reviews