Shop ILC
See all product information
Create Account
Chevrolet/Chevy Corvette Z06 V8 7.0l 600cca Glove Compartment Year2007 light bulb lamp, 10PK
Mfr # CORVETTE Z06 V8 7.0L 600CCA GLOVE COMPARTMENT YE
Zoro # G410128841
product price:Â
$
149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CORVETTE Z06 V8 7.0L 600CCA GLOVE COMPARTMENT YE
- Zoro #
- G410128841
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Chevrolet / Chevy Corvette Z06 V8 7.0l 600cca Glove Compartment Year2007 replacement light bulb lamp 10 Pack