Side Marker Light Assembly, 18-5959-01
- Mfr # 18-5959-01
- Zoro # G6828992
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Lighting Technology
Halogen
Position
Front Right
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Snap-In
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5959-01
- Zoro #
- G6828992
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light
- Lighting Technology
- Halogen
- Position
- Front Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Snap-In
- Lens Material
- Plastic
- Lens Color
- Amber
- Housing Material
- Plastic
- Vehicle Fit
- Jeep Wrangler (1997-2006)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.