
Chevrolet/Chevy Express VAN 3500 V8 4.8l 600cca Headlight LOW Year2007 light bulb lamp (Discontinued)
- Mfr # EXPRESS VAN 3500 V8 4.8L 600CCA HEADLIGHT LOW YE
- Zoro # G702833576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXPRESS VAN 3500 V8 4.8L 600CCA HEADLIGHT LOW YE
Zoro #
G702833576
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Description
Replacement for Chevrolet / Chevy Express VAN 3500 V8 4.8l 600cca Headlight LOW Year2007 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.