
Chevrolet/Chevy Impala V8 5.3l 590cca Tail Light Year2008 Green LED light bulb lamp
Mfr # IMPALA V8 5.3L 590CCA TAIL LIGHT YEAR2008 GREEN
Zoro # G702860114
product price:Â $20.15
/eaKey Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMPALA V8 5.3L 590CCA TAIL LIGHT YEAR2008 GREEN
Zoro #
G702860114
UPC #
-
Country of Origin
China
Details
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Description
Replacement for Chevrolet / Chevy Impala V8 5.3l 590cca Tail Light Year2008 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.