Chevrolet/Chevy Impala V8 5.3l 590cca Tail Light Year2009 RED LED light bulb lamp

  • Mfr # IMPALA V8 5.3L 590CCA TAIL LIGHT YEAR2009 RED L

  • Zoro # G102859961


product price: $8.69
/ea

Key Features

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPALA V8 5.3L 590CCA TAIL LIGHT YEAR2009 RED L
Zoro #
G102859961
UPC #
-
Country of Origin
China

Details

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25

Description

Replacement for Chevrolet / Chevy Impala V8 5.3l 590cca Tail Light Year2009 RED LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.