Shop ILC
See all product information
Chevrolet/Chevy Malibu L4 2.4l 590cca Hybrid Glove Compartment Year2008 light bulb lamp, 10PK
Mfr # MALIBU L4 2.4L 590CCA HYBRID GLOVE COMPARTMENT Y
Zoro # G510147506
product price:Â $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MALIBU L4 2.4L 590CCA HYBRID GLOVE COMPARTMENT Y
Zoro #
G510147506
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Description
Replacement for Chevrolet / Chevy Malibu L4 2.4l 590cca Hybrid Glove Compartment Year2008 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.