Shop ILC

Chevrolet/Chevy Malibu L4 2.5l 155cca Auxiliary License Plate Year2015 light bulb lamp, 10PK

  • Mfr # MALIBU L4 2.5L 155CCA AUXILIARY LICENSE PLATE YE

  • Zoro # G710147986


product price:  $81.99
/pk 10, $8.20/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MALIBU L4 2.5L 155CCA AUXILIARY LICENSE PLATE YE
Zoro #
G710147986
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W

Description

Replacement for Chevrolet / Chevy Malibu L4 2.5l 155cca Auxiliary License Plate Year2015 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.