
Chevrolet/Chevy Malibu L4 2.5l 155cca Auxiliary Trunk Year2014 light bulb lamp, 10PK
Mfr # MALIBU L4 2.5L 155CCA AUXILIARY TRUNK YEAR2014 C
Zoro # G710148082
product price:Â $70.39
/pk 10, $7.04/eaKey Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MALIBU L4 2.5L 155CCA AUXILIARY TRUNK YEAR2014 C
Zoro #
G710148082
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Description
Replacement for Chevrolet / Chevy Malibu L4 2.5l 155cca Auxiliary Trunk Year2014 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.