Chevrolet/Chevy Malibu Year 2003 Front Side Marker Light light bulb lamp, 10PK

  • Mfr # MALIBU YEAR 2003 FRONT SIDE MARKER LIGHT CHEV

  • Zoro # G610133607


product price: $86.15
/pk 10, $8.62/ea
Free Shipping & Returns

Key Features

Voltage
14 V
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
3.36 W
Bulb Shape
T2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MALIBU YEAR 2003 FRONT SIDE MARKER LIGHT CHEV
Zoro #
G610133607
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
3.36 W
Bulb Shape
T2.75

Description

Replacement for Chevrolet / Chevy Malibu Year 2003 Front Side Marker Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.