Chevrolet/Chevy S10 Pickup L4 2.2l 525cca Side Marker Year2002 light bulb lamp, 10PK

  • Mfr # S10 PICKUP L4 2.2L 525CCA SIDE MARKER YEAR2002 C

  • Zoro # G810150435


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S10 PICKUP L4 2.2L 525CCA SIDE MARKER YEAR2002 C
Zoro #
G810150435
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W

Description

Replacement for Chevrolet / Chevy S10 Pickup L4 2.2l 525cca Side Marker Year2002 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.