Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 1500 HD V8 6.0l 615cca Late Step OR Year2007 light bulb lamp, 10PK
Mfr # SILVERADO 1500 HD V8 6.0L 615CCA LATE STEP OR YE
Zoro # G010139421
product price:Â
$
60.19
/pk of 10, $6.02/ea
Key Features
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Voltage
14 V
Watts
1.4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SILVERADO 1500 HD V8 6.0L 615CCA LATE STEP OR YE
- Zoro #
- G010139421
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape
- T1.75
- Voltage
- 14 V
- Watts
- 1.4 W
Description
Replacement for Chevrolet / Chevy Silverado 1500 HD V8 6.0l 615cca Late Step OR Year2007 replacement light bulb lamp 10 Pack