Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 1500 V8 4.8l 600cca Early Under Hood Year2007 light bulb lamp, 10PK
Mfr # SILVERADO 1500 V8 4.8L 600CCA EARLY UNDER HOOD Y
Zoro # G810142942
product price:Â
$
80.19
/pk of 10, $8.02/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V
Watts
13.31 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 1500 V8 4.8L 600CCA EARLY UNDER HOOD Y
- Zoro #
- G810142942
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 13.31 W
Description
Replacement for Chevrolet / Chevy Silverado 1500 V8 4.8l 600cca Early Under Hood Year2007 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.