Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 1500 V8 5.3l 615cca Late ASH Tray Year2007 light bulb lamp, 10PK
Mfr # SILVERADO 1500 V8 5.3L 615CCA LATE ASH TRAY YEAR
Zoro # G510147209
product price:Â
$
149.99
/pk of 10, $15.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 1500 V8 5.3L 615CCA LATE ASH TRAY YEAR
- Zoro #
- G510147209
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Chevrolet / Chevy Silverado 1500 V8 5.3l 615cca Late ASH Tray Year2007 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.