Chevrolet/Chevy Silverado 2500 HD V8 6.0l 600cca Year2003 light bulb lamp, 2PK

  • Mfr # SILVERADO 2500 HD V8 6.0L 600CCA YEAR2003 CHEVRO

  • Zoro # G210164483


product price:  $35.55
/pk 2, $17.78/ea

Key Features

Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Voltage
12.8 V
Watts
26.88 W
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 2500 HD V8 6.0L 600CCA YEAR2003 CHEVRO
Zoro #
G210164483
UPC #
-
Country of Origin
China

Details

Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Voltage
12.8 V
Watts
26.88 W
Bulb Shape
S8

Description

Replacement for Chevrolet / Chevy Silverado 2500 HD V8 6.0l 600cca Year2003 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.