Chevrolet/Chevy Silverado 2500 HD V8 6.0l 730cca License Plate Year2013 White LED RE light bulb lamp

  • Mfr # SILVERADO 2500 HD V8 6.0L 730CCA OPTIONAL LICENSE

  • Zoro # G402863828


product price:  $30.99
/ea

Key Features

Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 2500 HD V8 6.0L 730CCA OPTIONAL LICENSE
Zoro #
G402863828
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36

Description

Replacement for Chevrolet / Chevy Silverado 2500 HD V8 6.0l 730cca Optional License Plate Year2013 White LED RE replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.