Chevrolet/Chevy Silverado 2500 HD V8 6.6l 730cca Diesel License Plate 2013 RED LED Replac light bulb

  • Mfr # SILVERADO 2500 HD V8 6.6L 730CCA DIESEL LICENSE P

  • Zoro # G102864149


product price:  $8.69
/ea

Key Features

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO 2500 HD V8 6.6L 730CCA DIESEL LICENSE P
Zoro #
G102864149
UPC #
-
Country of Origin
China

Details

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25

Description

Replacement for Chevrolet / Chevy Silverado 2500 HD V8 6.6l 730cca Diesel License Plate Year2013 RED LED Replac replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.