Shop ILC
See all product information
Create Account
Land Rover LR2 Year 2012 Back UP Light Yellow LED light bulb lamp
Mfr # LR2 YEAR 2012 BACK UP LIGHT YELLOW LED REPL
Zoro # G402845268
product price:Â
$
13.85
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR2 YEAR 2012 BACK UP LIGHT YELLOW LED REPL
- Zoro #
- G402845268
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Land Rover LR2 Year 2012 Back UP Light Yellow LED Replacement replacement light bulb lamp