Shop ILC
See all product information
Create Account
Chevrolet/Chevy Silverado 3500 HD V8 6.6l 730cca Diesel License Plate 2013 RED LED Replac light bulb
Mfr # SILVERADO 3500 HD V8 6.6L 730CCA DIESEL LICENSE P
Zoro # G402864627
product price:Â
$
8.69
/ea
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILVERADO 3500 HD V8 6.6L 730CCA DIESEL LICENSE P
- Zoro #
- G402864627
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Chevrolet / Chevy Silverado 3500 HD V8 6.6l 730cca Diesel License Plate Year2013 RED LED Replac replacement light bulb lamp