U-Shaped PL 2-Pin Twin Tube Fluorescent Lamp, 13W, 720 Lumens, 6500K, 2-Pin GX23 Base, 10PK
- Mfr # 40512-SU
- Zoro # G711224266
product price:Â
$
28.49
/pk of 10, $2.85/ea
Key Features
Bulb Base Type
GX23
Color Temperature
6500K
Dimmable
No
Lumens
720
Rated Life
10000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40512-SU
- Zoro #
- G711224266
- UPC #
- 653703405124
- Country of Origin
- China
- Item
- Compact Fluorescent Plug-in
- Bulb Base Type
- GX23
- Color Temperature
- 6500K
- Dimmable
- No
- Lumens
- 720
- Rated Life
- 10000 hrs
Description
Discover the innovative Sunlites U-Shaped PL 2-Pin Twin Tube Fluorescent Lamp, designed for efficient light distribution and easy installation in tight spaces. This energy-efficient lamp delivers 720 lumens of daylight 6500K light while consuming only 13 watts, making it the right choice for your space. With a long-lasting average life of 10,000 hours, it reduces the need for frequent replacements. The compact 2-Pin GX23 base ensures a secure and easy connection, allowing for hassle-free installation and compatibility with a wide range of fixtures. Its unique U-Shaped design adds a touch of modern sophistication, setting it apart from standard linear tubes. Easy to install and maintain, this lamp is the perfect blend of style, functionality, and sustainability. Lamp Dimensions 7.02 L x 1.244 D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.