Chevrolet/Chevy Silverado Heavy Duty Year 2003 License Plate Light light bulb lamp, 10PK

  • Mfr # SILVERADO HEAVY DUTY YEAR 2003 LICENSE PLATE

  • Zoro # G310133495


product price:  $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Watts
3.78 W
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILVERADO HEAVY DUTY YEAR 2003 LICENSE PLATE
Zoro #
G310133495
UPC #
-
Country of Origin
China

Details

Watts
3.78 W
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
14 V

Description

Replacement for Chevrolet / Chevy Silverado Heavy Duty Year 2003 License Plate Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.