
Shop ILC
See all product information
Chevrolet/Chevy Suburban 2500 V8 5.3l 600cca Under Hood Year2006 light bulb lamp, 10PK
Mfr # SUBURBAN 2500 V8 5.3L 600CCA UNDER HOOD YEAR2006
Zoro # G710146095
product price:Â $63.99
/pk 10, $6.40/eaKey Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V
Watts
13.31 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUBURBAN 2500 V8 5.3L 600CCA UNDER HOOD YEAR2006
Zoro #
G710146095
UPC #
-
Country of Origin
China
Details
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V
Watts
13.31 W
Description
Replacement for Chevrolet / Chevy Suburban 2500 V8 5.3l 600cca Under Hood Year2006 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.