Shop ILC
See all product information
Create Account
COVIDIEN PURITAN BENNETT 560 VENTILATOR BATTERY
Mfr # PURITAN BENNETT 560 VENTILATOR BATTERY
Zoro # G122798745
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Capacity - Batteries
4.8 Ah
Type
Li-ion
Color
Blue
Voltage - Batteries
25.2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PURITAN BENNETT 560 VENTILATOR BATTERY
- Zoro #
- G122798745
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 4.8 Ah
- Type
- Li-ion
- Color
- Blue
- Voltage - Batteries
- 25.2V
- Item
- Battery
Description
This battery is a direct replacement for the Covidien Puritan Bennett 560 ventilator battery, providing dependable backup and operating power for critical respiratory support equipment. Its durable, medical-grade design ensures stable performance and long-lasting reliability in clinical, transport, and emergency-care environments.