Shop ILC
See all product information
Create Account
CRADLEPOINT E100 LTE ROUTER BATTERY
Mfr # E100 LTE ROUTER BATTERY
Zoro # G822917613
product price:
$
85.25
/ea
Key Features
Type
Li-ion
Color
Black
Voltage - Batteries
7.4V
Capacity - Batteries
10 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E100 LTE ROUTER BATTERY
- Zoro #
- G822917613
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Type
- Li-ion
- Color
- Black
- Voltage - Batteries
- 7.4V
- Capacity - Batteries
- 10 Ah
Description
This battery is a direct replacement for the Cradlepoint E100 LTE router battery, delivering reliable backup power to keep network connectivity running during outages or mobile deployments. Its durable, high‐quality design ensures stable performance and long service life in business, fleet, and remote‐access networking applications.