Shop ILC
See all product information
Create Account
DJI RONIN 2 BATTERY
Mfr # RONIN 2 BATTERY
Zoro # G922798907
product price:Â
$
52.39
/ea
Key Features
Type
Li-Polymer
Voltage - Batteries
22.8V
Capacity - Batteries
4.25 Ah
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RONIN 2 BATTERY
- Zoro #
- G922798907
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-Polymer
- Voltage - Batteries
- 22.8V
- Item
- Battery
- Capacity - Batteries
- 4.25 Ah
- Color
- Black
Description
This battery is a direct replacement for the DJI Ronin 2, delivering high-capacity, stable power to support extended gimbal operation during demanding shoots. Its durable, professional-grade design ensures reliable performance, consistent output, and dependable recharge cycles for film and production environments.