Shop ILC
See all product information
Create Account
Dockin INR18650-3S1P Replacement 11.1V 2.6AH Battery
Mfr # INR18650-3S1P BATTERY
Zoro # G922799232
product price:Â $60.25
/eaKey Features
Capacity - Batteries
2.6 Ah
Color
Blue
Type
Li-ion
Voltage - Batteries
11.1V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INR18650-3S1P BATTERY
- Zoro #
- G922799232
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 2.6 Ah
- Color
- Blue
- Type
- Li-ion
- Item
- Battery
- Voltage - Batteries
- 11.1V
Description
The ILC replacement rechargeable battery is a direct-fit replacement for DOCKIN INR18650-3S1P BATTERY. This battery is rated at 11.1V, 2.6Ah capacity for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.