Shop ILC
See all product information
Create Account
DRAGER EVITA V500 BATTERY
Mfr # EVITA V500 BATTERY
Zoro # G122798936
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Type
Ni-MH
Voltage - Batteries
24V
Capacity - Batteries
3 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVITA V500 BATTERY
- Zoro #
- G122798936
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Type
- Ni-MH
- Item
- Battery
- Voltage - Batteries
- 24V
- Capacity - Batteries
- 3 Ah
Description
This battery is a direct replacement for the Drager Evita V500, providing reliable backup and operating power for critical ventilation support. Its durable, medical-grade design ensures stable performance and long-lasting dependability in intensive care and hospital environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.