Shop ILC
See all product information
Create Account
Dreame MOVA S10 PLUS BATTERY
Mfr # MOVA S10 PLUS BATTERY
Zoro # G522798314
product price:Â
$
92.49
/ea
Key Features
Voltage
14.4V
Color
Blue
Type
Li-ion
Vacuum Capacity
5.2 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOVA S10 PLUS BATTERY
- Zoro #
- G522798314
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Voltage
- 14.4V
- Color
- Blue
- Type
- Li-ion
- Vacuum Capacity
- 5.2 Ah
Description
This battery is a direct replacement for the Dreame Mova S10 Plus, delivering reliable, high-capacity power to restore full cleaning performance and extended runtime. Its durable lithium-ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.