Shop ILC
See all product information
Create Account
Dreame R2228-4S2P-MMBK BATTERY 6.7 AH
Mfr # R2228-4S2P-MMBK BATTERY 6.7 AH
Zoro # G222799499
product price:Â
$
63.95
/ea
Key Features
Color
Blue
Vacuum Capacity
6.7 Ah
Type
Li-ion
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R2228-4S2P-MMBK BATTERY 6.7 AH
- Zoro #
- G222799499
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Blue
- Vacuum Capacity
- 6.7 Ah
- Type
- Li-ion
- Voltage
- 14.4V
- Item
- Battery
Description
This battery is a direct replacement for the Dreame R2228-4S2P-MMBK 6.7 Ah pack, delivering reliable, high-capacity power to restore full suction performance and extended runtime. Its durable lithium-ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.