Shop ILC
See all product information
Create Account
Dreame X40 PRO ULTRA BATTERY
Mfr # X40 PRO ULTRA BATTERY
Zoro # G522917647
product price:
$
62.75
/ea
Key Features
Type
Li-ion
Color
Blue
Vacuum Capacity
5.2 Ah
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X40 PRO ULTRA BATTERY
- Zoro #
- G522917647
- UPC #
- -
- Country of Origin
- China
- Type
- Li-ion
- Color
- Blue
- Vacuum Capacity
- 5.2 Ah
- Item
- Battery
- Voltage
- 14.4V
Description
This battery is a direct replacement for the Dreame X40 Pro Ultra, delivering reliable, high‐capacity power to restore full cleaning performance and extended runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for demanding robotic vacuum operation.