Shop ILC
See all product information
Create Account
Dreame X40 ULTRA BATTERY 6.3 AH
Mfr # X40 ULTRA BATTERY 6.3 AH
Zoro # G822917620
product price:
$
87.15
/ea
Key Features
Color
Blue
Voltage
14.4V
Vacuum Capacity
6.4 Ah
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X40 ULTRA BATTERY 6.3 AH
- Zoro #
- G822917620
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Color
- Blue
- Voltage
- 14.4V
- Vacuum Capacity
- 6.4 Ah
- Type
- Li-ion
Description
This battery is a direct replacement for the Dreame X40 Ultra 6.3Ah pack, delivering reliable, high‐capacity power to restore full suction performance and extended cleaning runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.